The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JT2322G13A020
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JT2322G13A020
MFG Item Number
JT2322G13A020
Series
J Electric Zone Valves
Product Description
3/4in.Npt;2Nc;2.5Cv;24V; 2-Way; N.C.
Specifications
Specifications
Flow Capacity
2 Cv
Max Close-Off Pressure
40 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2212P33A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2212P33A000
MFG Item Number
JM2212P33A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W Swt Nsr Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
2 Cv
Connection Type
Sweat
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2221P13A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2221P13A000
MFG Item Number
JM2221P13A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nc Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2221P23A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2221P23A000
MFG Item Number
JM2221P23A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W No Npt Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2221P33A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2221P33A000
MFG Item Number
JM2221P33A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nsr Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2221T33A00T
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2221T33A00T
MFG Item Number
JM2221T33A00T
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nsr Floating; 1/2in.
Specifications
Specifications
Flow Capacity
1 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2222P13A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2222P13A000
MFG Item Number
JM2222P13A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nc Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
2 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2222P23A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2222P23A000
MFG Item Number
JM2222P23A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W No Npt Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
2 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
JM2222P33A000
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2222P33A000
MFG Item Number
JM2222P33A000
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nsr Prop.; 1/2in. 2-Way
Specifications
Specifications
Flow Capacity
2 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Obsolete Item No Longer Available
JM2222T33A00T
Johnson Controls HVAC Valves, J Electric Zone Valves Series
Item Number
JM2222T33A00T
MFG Item Number
JM2222T33A00T
Series
J Electric Zone Valves
Product Description
1/2in. 2W Npt Nsr Floating; 1/2in.
Specifications
Specifications
Flow Capacity
2 Cv
Connection Type
Threaded
Max Close-Off Pressure
50 psi
Max Static Pressure
300 psi
Medium Temperature Range
32-200 °F
Nominal Supply Voltage
24 VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Valves
Manufacturer
Johnson Controls
Product Series
J Electric Zone Valves
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved